Shop All Label Holders
Partners Brand
Magnetic "C" Channel Cardholders, 2" x 3", Black, 25/Case
Mfr # LH193
Zoro # G5768345
product price: $44.85
/pk 25, $1.79/ea
$44.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Length 2"
- Color Black
- Material Magnetic Material
Product Information
- Brand Partners Brand
- MFR # LH193
- Zoro # G5768345
- UPC # 848109001029
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 3" |
Length | 2" |
Details
Item | Magnetic Channel Cardholders,2x3",PK25 |
Color | Black |
Material | Magnetic Material |
Description
Magnetic Channel Cardholders,2x3 In.,PK25, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Grn, 1/4, Assy (AP470-021GRN)
- PIP PIP® 33-B125/L G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, L (33-B125/L)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- Partners Brand Safety Labels