Shop All Mailer Envelopes
Partners Brand
Long Poly Mailers, 6" x 39", White, 100/Case
Mfr # LPM639
Zoro # G5503830
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6"
- Length 39"
- Material 2.5 Mil Polyethylene
Product Information
- Brand Partners Brand
- MFR # LPM639
- Zoro # G5503830
- UPC # 841436089760
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 39" |
Details
Item | Long Poly Mailer,6x39",PK100 |
Color | White |
Material | 2.5 Mil Polyethylene |
Description
Long Poly Mailer,6x39 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder Top Tab, Assorted, PK100, Tab Cut: 1/3 (11993)
- ZORO SELECT Corrugated Boxes, 19" x 12" x 7", Kraft, 25/Bundle (55VH51)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- UNIVERSAL ONE Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12 (UNV28062)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 3", White, 50/Bundle (M1293BF)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 11" x 3", White, 50/Bundle (MFL12113)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (MFL17113)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 4", White, 25/Bundle (MFL18124)
- ZORO SELECT Mailer Envelope, Kraft, 10-1/2 in. W, PK100 (36DY93)
- Partners Brand Mail Supplies