Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle
Mfr # M964
Zoro # G5504375
product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6 1/4"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 4"
Product Information
- Brand Partners Brand
- MFR # M964
- Zoro # G5504375
- UPC # 841436036726
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/4" |
Length | 9" |
Height | 4" |
Details
Item | Literature Mailer,9x6 1/4x4",PK50 |
Color | White |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,9x6 1/4x4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Lever Archboard (01382)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33321)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-2521)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 2", Kraft, 50/Bundle (M1292K)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", Kraft, 50/Bundle (M20162BFK)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 26", Kraft, 24/Case (P3026K)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Easy-Fold Mailers, 9 1/2" x 6 1/2" x 3 1/2", Kraft, 50/Bundle (M9635BFK)
- GLOBAL INDUSTRIAL #7 Bubble Lined Poly Mailers, 14-1/4W x 20L, White, 50PK (412525)
- Partners Brand Mailing Tubes & Cartons