Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 18" x 12" x 3", Kraft, 25/Bundle
Mfr # ML18123K
Zoro # G5503885
product price: $96.49
/pk 25, $3.86/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12"
- Length 18"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Product Information
- Brand Partners Brand
- MFR # ML18123K
- Zoro # G5503885
- UPC # 848109009230
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12" |
Length | 18" |
Height | 3" |
Details
Item | Literature Mailers,18x12x3",PK25 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailers,18x12x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- PARTNERS BRAND Industrial Zippered Job Ticket Holders, 9" x 12", Clear, 15/Case (JTH161)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- BRADY Letter Label, C, 3/4in.Hx9/16in.W, Vinyl (1520-C)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", White, 50/Bundle (M20162BF)
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- PARTNERS BRAND Flat Mailers, 9-3/4" x 12-1/4", White, 100/Case (RM5W)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 6", White, 50/Bundle (M15116BF)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- BSC PREFERRED 7-1/4 x 12'' Bubble Lined Poly Mailers, 25PK (B83225PK)
- Partners Brand Mailer Envelopes