Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 15 1/8" x 11 1/8" x 2", Kraft, 50/Bundle
Mfr # MIBMS500K
Zoro # G5504795
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 11 1/8"
- Length 15 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Product Information
- Brand Partners Brand
- MFR # MIBMS500K
- Zoro # G5504795
- UPC # 841436072984
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 11 1/8" |
Length | 15 1/8" |
Height | 2" |
Details
Item | Literature Mailer,15 1/8x11 1/8x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,15 1/8x11 1/8x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCTS Rediform® Purchase Order Book, 2-Part, Carbonless, 8-1/2" x 11", 50 Sets/Book (1L146)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- ADAM EQUIPMENT Digital Platform Bench Scale 75 lb./35kg Capacity (CPWplus 35W)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-D3130B)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle (MFL16126)
- PARTNERS BRAND Jumbo Fold-Over Mailers, 30" x 22 1/2" x 1", White, 20/Bundle (M30221)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Self-Seal Padded Mailers, 12 1/2" x 19", White, 25/Case (B810WSS25PK)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 4", White, 50/Bundle (MFL1184)
- Partners Brand Mailing Tubes & Cartons