Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 12 1/8" x 9 1/4" x 3", Kraft, 50/Bundle
Mfr # M1293K
Zoro # G5505361
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 9 1/4"
- Length 12 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Product Information
- Brand Partners Brand
- MFR # M1293K
- Zoro # G5505361
- UPC # 841436090148
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/4" |
Length | 12 1/8" |
Height | 3" |
Details
Item | Literature Mailer,12 1/8x9 1/4x3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,12 1/8x9 1/4x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Wire Tiered File Sorter, 8 Sect, Letter-Legal, 8" x 10.5" x 12.5", Blk (UNV20070)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- SMEAD File Pocket, StraightCut Tab, 312 Expansion, Letter Size, Blue, 25 per Box 73225, Blue (SMD73225)
- SENCO Air Framing Stapler, 1" Crown, Gauge 16 (PS15XP)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Self-Seal Nylon Reinforced Mailers, #6, 12 1/2" x 19", Kraft, 250/Case (B889SS)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #00, Extension Flap, Self-Adhesive Closure, 5 x 10, PK25, 25PK (4275)
- Partners Brand Mail Supplies