Shop All Label Holders
Partners Brand
Literature Counter Display Header Card, White, 10/Bundle
Mfr # MDIS102H
Zoro # G5409595
product price: $32.29
/pk 10, $3.23/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 3/4"
- Length 9 3/8"
- Material 200#/ECT-32-B Corrugated
- Color White
Product Information
- Brand Partners Brand
- MFR # MDIS102H
- Zoro # G5409595
- UPC # 841436060080
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 7 3/4" |
Length | 9 3/8" |
Details
Item | Counter Display Header Card,White,PK10 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
Counter Display Header Card,White,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZETEX PLUS Heat Resistant Gloves, Tan, Double Palm, PR (2100041)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-844/XS)
- BRADY Exit Sign, English, 14 in W, 10 in H, Plastic, White (22502)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 11 (XAN1P/9180AP131-11)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 5", Black, 25/Case (LH197)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 2inx4in, PK25 (MX204)
- Partners Brand Label Holders