Shop All Lanyards and Lifelines
Partners Brand
Lanyard, 6 ft., Red/Black
Mfr # BSF114
Zoro # G6072409
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Length 6 ft.
Product Information
- Brand Partners Brand
- MFR # BSF114
- Zoro # G6072409
- UPC # 841436093699
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Color | Red/Black |
Item | Lanyard |
Description
Lanyard,Retractable,6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Bl, PK100 (ANGLEB)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Medium (BB800FO (M))
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- SUPER ANCHOR SAFETY 48"x2" HI-VIZ Green Tie-Off strap w/Slotted D-ring +Loop end. Single pc, retail pack (6048-GR48)
- GUARDIAN EQUIPMENT Shock Absorbing Lanyard, 6 ft., Yellow (01220)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01122)
- MSA SAFETY Lanyard, 310 lb. Weight Capacity, Green (10191757)
- Partners Brand Fall Protection