Shop All Kraft Paper
Partners Brand
Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case
Mfr # KPS182440
Zoro # G5720121
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 50.32
- Length 24"
- Width 18"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # KPS182440
- Zoro # G5720121
- UPC # 735153064516
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 24" |
Width | 18" |
Details
Item | Kraft Paper Sheet,40#,18x24",PK1250 |
Basis Weight | 50.32 |
Color | Kraft |
Description
Kraft Paper Sheet,40#,18x24 In.,PK1250, Package Quantity 1250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5'' x 100 Gauge x 650' Extended Core Bundling Film, 12PK (S-5059)
- INNOVERA Remanufactured TN436BK Extra High-Yield Toner, 6,500 Page-Yield, Black (IVRTN436BK)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 20FT- Gray (WL-ED-PE-100-20-GY)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- PACON Pacon Kraft Paper Roll, 50 lbs., 36in x 1000 ft, Natural (5836)
- Partners Brand Protective Packaging