Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll
Mfr # KP1875
Zoro # G5720237
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 18.04
- Length 475'
- Width 18"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # KP1875
- Zoro # G5720237
- UPC # 735153068033
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 475' |
Width | 18" |
Details
Item | Kraft Paper Roll,75#,18x475 ft. |
Basis Weight | 18.04 |
Color | Kraft |
Description
Kraft Paper Roll,75#,18x475 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00002)
- BIC Pen, Softfeel, Bp, Med, Be, PK36 (SCSM361BE)
- NINJATEK NinjaFlex Lava 3Mm .5Kg (3DNF0529005)
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Black, 1/Roll (KP3650BK)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case (KPS182440)
- ZORO SELECT Natural Kraft Paper 18" x 900 ft., 40 lb. Basis Weight (5PGL9)
- Partners Brand Kraft Paper