Shop All Mailer Cartons
Partners Brand
Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll
Mfr # KP4860
Zoro # G6069977
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600'
- Width 48"
- Maximum Weight 48.68
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # KP4860
- Zoro # G6069977
- UPC # 735153047168
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 600' |
Width | 48" |
Details
Item | Kraft Paper Rolls,48" x 600 ft.,60 lb. |
Maximum Weight | 48.68 |
Color | Kraft |
Description
Kraft Paper Rolls,48 In. x 600 ft.,60 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Manila Tags w/ Wire Inserted (Plain), 5 1/4" X 2 5/8", 1000 Per Box Pk (626)
- METABO HPT STAPLER NRW CRN 18G 1/4"" (N3804AB3M)
- DECKER TAPE PRODUCTS Label, DL1720, CAUTION THIS SIDE UP, 3" X 4" (DL1720)
- FISKARS One-Hole Paper Punch, 5Sheet, 1/4InDia. (23567097J)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 38", Kraft, 24/Case (P3038K)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 48", White, 25/Bundle (M3348)
- BOX PACKAGING Corrugated Mailers, 9"L x 4"W x 3"H, Kraft (M943K)
- Partners Brand Mailing Tubes & Cartons