Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll
Mfr # KP2440
Zoro # G5720456
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 24.35
- Length 900'
- Width 24"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # KP2440
- Zoro # G5720456
- UPC # 735153047076
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 24" |
Details
Item | Kraft Paper Roll,40#,24" |
Basis Weight | 24.35 |
Color | Kraft |
Description
Kraft Paper Roll,40#,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO Calculator, 8-Digit Solar (MS80B)
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 48", White, 35/Case (EP252548225B)
- TORBAL Balance Scale, 300kg/600 lb., 19 in.W (BA303)
- PARTNERS BRAND Crinkle Paper, 10 lb., Purple, 1/Case (CP10K)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Yellow, 1/Roll (KP3650YE)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 30" x 40", Kraft, 450/Case (KPS304040)
- ZORO SELECT Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400 (5PGR7)
- Partners Brand Kraft Paper