Shop All Ropes
Partners Brand
Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case
Mfr # TWJ370
Zoro # G5720821
original price:
$79.69
20% off
new price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 3700 ft
- Color Natural
Product Information
- Brand Partners Brand
- MFR # TWJ370
- Zoro # G5720821
- UPC # 848109017143
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 3700 ft |
Details
Item | Jute Twine,4-Ply,110 lb. |
Color | Natural |
Description
Jute Twine,4-Ply,110 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE1601NTX3)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 21200 lb Cap (EE240X20)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-M1215-2-PLB-2)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Flat Hks Bulk (58514)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/4", 1,150 lb, Black, 500'/Case (TWR120)
- PARTNERS BRAND Sisal Tying Twine, 3-Ply, Natural, 970'/Case (TWS970)
- PARTNERS BRAND Manila Rope, 3/8", 1,200 lb., Manila, 600'/Case (TWR134)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb, Black, 600'/Case (TWR106)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb, Black, 600'/Case (TWR103)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- MIBRO GROUP ROPE NYLON TWISTED WT 3/8 X 100 FT (448971)
- Partners Brand Chains, Ropes & Cables