Shop All Storage Bins
Partners Brand
Jumbo Open Top Bins, 8 in x 24 in x 12 in, PK25
Mfr # BINJ82412
Zoro # G5720849
product price: $155.99
/pk 25, $6.24/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Overall Length 24 in
- Overall Width 8 in
- Overall Height 12 in
Product Information
- Brand Partners Brand
- MFR # BINJ82412
- Zoro # G5720849
- UPC # 841436090490
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24 in |
Overall Width | 8 in |
Overall Height | 12 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ82412 Storage Bin is a substantial storage solution, with an overall length of 24 inches, height of 12 inches, and width of 8 inches. These dimensions make it suitable for storing a variety of items while maintaining an efficient use of space. Its size allows it to accommodate larger objects or numerous smaller ones, making it versatile in its application.
This storage bin sports a clean white color that gives it a neutral appearance and enables easy visual identification of contents. The design is straightforward yet functional; built to serve the primary purpose without unnecessary complications. It's designed with durability in mind to withstand regular use while retaining its structural integrity.
As an item from the reputable PARTNERS BRAND line-up, this BINJ82412 model upholds high standards in terms of quality and performance. Please note that package quantity will vary depending on your specific order details. This storage bin provides compatibility across various settings due to its standard size and adaptable nature – from small businesses looking for organized storage solutions to individuals seeking practicality at home or in personal workspaces.
This storage bin sports a clean white color that gives it a neutral appearance and enables easy visual identification of contents. The design is straightforward yet functional; built to serve the primary purpose without unnecessary complications. It's designed with durability in mind to withstand regular use while retaining its structural integrity.
As an item from the reputable PARTNERS BRAND line-up, this BINJ82412 model upholds high standards in terms of quality and performance. Please note that package quantity will vary depending on your specific order details. This storage bin provides compatibility across various settings due to its standard size and adaptable nature – from small businesses looking for organized storage solutions to individuals seeking practicality at home or in personal workspaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLDING GUARD Hinged Door, Steel, 3-53/64 ft. W Overall (QF-H48-MR)
- LYON Plastic Bin & Tub Cart Bin Divider, Yellow, 6 1/2 in W, 4 in H, 18 PK (NF3445BWYB-18)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- AMGOOD 30x24 Rolling Prep Table with Stainless Steel Top (AMG WT-3024-WHEELS)
- PARTNERS BRAND Storage Bin, White, 50 PK (BINEB1812)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT412)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINMT612)
- PARTNERS BRAND Open Top Storage Bins, 4 in x 24 in x 4 in x 1/2 in, PK50 (BINMT424K)
- PARTNERS BRAND Open Top Storage Bins, 8 in x 9 in x 4 in x 1/2 in, PK50 (BINBIN89)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Clear, 23 5/8 in L (QSB214CL)
- Partners Brand Storage Bins