Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 8" x 72", Kraft, 10/Case
Mfr # P8072KHD
Zoro # G5506490
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Length 72"
- Maximum Weight 62.24
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P8072KHD
- Zoro # G5506490
- UPC # 841436089647
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 72" |
Details
Item | Jumbo Mailing Tubes,8x72",PK10 |
Maximum Weight | 62.24 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Jumbo Mailing Tubes,8x72 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Ballpnt Pen 1.2mm, Bold, Blue, PK12 (21920)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- PCI Compatible for Ricoh 821255 Black Toner Ctg 43K Yield for Ricoh SPC840DN, SPC842DN (821255-PCI)
- NUPOST Ink Cartridge, Red, 3000 Max. Page (NPTP700)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", White, 25/Bundle (M5530)
- PARTNERS BRAND Corrugated Mailers, 9" x 2" x 2", White, 50/Bundle (M922)
- PARTNERS BRAND Corrugated Mailers, 10" x 8" x 2", White, 50/Bundle (M1082)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 11" x 4 1/2", Kraft, 25/Bundle (14114)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 15", Kraft, 34/Case (P2515K)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 30", Kraft, 15/Case (P4030K)
- ZORO SELECT Literature Mailers, 12-1/8" x 9-1/4" x 3", White, 50/Bundle (55VK83)
- Partners Brand Mailing Tubes & Cartons