Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 6" x 48", Kraft, 10/Case
Mfr # P6048KHD
Zoro # G5506551
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Maximum Weight 32.16
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P6048KHD
- Zoro # G5506551
- UPC # 841436070485
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 48" |
Details
Item | Jumbo Mailing Tubes,6x48",PK10 |
Maximum Weight | 32.16 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Jumbo Mailing Tubes,6x48 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- THE PACKAGING WHOLESALERS 10 x 8 x 6 Cardboard Corrugated Boxes (BS100806)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018416)
- HSM OF AMERICA Hsm Shredder Box Insert - Fits Securio B32 Series Shredders - 21.7 (HSM1820BOX)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 4", Kraft, 50/Bundle (ML964K)
- PARTNERS BRAND Corrugated Mailers, 10" x 6" x 5", White, 50/Bundle (M1065)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 4", Kraft, 25/Bundle (11114)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 30 1/4", White, 50/Bundle (MTM330)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 30", Kraft, 50/Case (P2030K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- ZORO SELECT Literature Mailers, 10 1/4" x 8 1/4" x 4", White, 50/Bundle (55VK55)
- Partners Brand Mailer Cartons