Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 36" x 36" x 6", Kraft, 20/Bundle
Mfr # M36366
Zoro # G5506098
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Color Kraft
- Width 36"
- Length 36"
- Material 200#/ECT-32-B Corrugated
- Height 6"
Product Information
- Brand Partners Brand
- MFR # M36366
- Zoro # G5506098
- UPC # 812578008803
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 36" |
Length | 36" |
Height | 6" |
Details
Item | Jumbo Mailers,36 x 36 x 6",PK20 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Jumbo Mailers,36 x 36 x 6 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 6-3/4" Wired Planner Pad, 100 Pg (TOP63827)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GREEN (35552)
- DETECTAMET Bulldog Clip, Size 5-45/64", Silver, PK5 (309-S393-P32)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 6", Kraft, 50/Bundle (MFL1296K)
- PARTNERS BRAND Returnable Poly Mailers, 12" x 15 1/2", White, 100/Case (RPM1215)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/4" x 4", White, 50/Bundle (M964)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/4" x 3", Kraft, 50/Bundle (MFL963K)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 2", Kraft, 50/Bundle (M1482BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 4", Kraft, 50/Bundle (MFL10104K)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- Partners Brand Mail Supplies