Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle
Mfr # M36306
Zoro # G5506107
product price: $293.99
/pk 20, $14.70/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Color Kraft
- Width 30"
- Length 36"
- Material 200#/ECT-32-B Corrugated
- Height 6"
Product Information
- Brand Partners Brand
- MFR # M36306
- Zoro # G5506107
- UPC # 841436073097
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 30" |
Length | 36" |
Height | 6" |
Details
Item | Jumbo Mailers,36 x 30 x 6",PK20 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Jumbo Mailers,36 x 30 x 6 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Scissors, Multipurpose, Ambidextrous, Tip Shape: Blunt (10545)
- ZORO SELECT 3-1/8" x 6-1/4" Blue Paper Wire Tag, Pk1000 (1GYX9)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 4", Kraft, 50/Bundle (MFL964K)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle (MFL22182K)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/2" x 2 3/4", White, 50/Bundle (MFL962R)
- PARTNERS BRAND CD Inserts, 10 1/4" x 12 11/16", White, 50/Bundle (MLRCDI)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", White, 50/Bundle (MFL18122)
- BAZIC PRODUCTS Bazic #6 3/4 White Envelope w/ Gummed Closure, 2400PK (5046)
- Partners Brand Mailing Tubes & Cartons