Shop All Mailer Envelopes
Partners Brand
Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle
Mfr # M26206
Zoro # G5506186
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 20"
- Length 26"
- Material 200#/ECT-32-C Corrugated
- Height 6"
Product Information
- Brand Partners Brand
- MFR # M26206
- Zoro # G5506186
- UPC # 841436088442
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20" |
Length | 26" |
Height | 6" |
Details
Item | Jumbo Mailers,26 x 20 x 6",PK20 |
Color | Kraft |
Material | 200#/ECT-32-C Corrugated |
Description
Jumbo Mailers,26 x 20 x 6 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicon Rubber Strips, 24 In (MH2LED601G)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Lilac Recycled 30, 500PK (HAM102269)
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- PARTNERS BRAND Self-Seal Flat Mailers, 20" x 27", Kraft, 50/Case (RM12PSK)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 4", Kraft, 50/Bundle (MFL14144K)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 3", White, 50/Bundle (MFL963)
- PARTNERS BRAND Vinyl Envelopes, 4" x 6", Clear, 50/Case (JTH190)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 12" x 6", White, 25/Bundle (MFL16126)
- QUALITY PARK Tyvek USPS First Class Mailer Side Seam 10 x 15 White, 100PK (R1670)
- Partners Brand Mail Supplies