Shop All Cable Ties
Partners Brand
Jumbo Cable Ties, 175#, 36", Natural, PK100
Mfr # CT36175
Zoro # G5506411
product price: $83.99
/pk 100, $0.84/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 175 lbs.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CT36175
- Zoro # G5506411
- UPC # 848109025742
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 36" |
Width | .350" |
Details
Color | natural |
Item | Jumbo Cable Tie |
Tensile Strength | 175 lbs. |
Freight Class | 70 |
Description
Jumbo Cable Ties,175#,36 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68163 INLET (63-68163)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- TRIPP LITE Power Inverter, Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 18", Natural, 100/Case (CT18175)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND Cable Ties, 40#, 7", Natural, 1000/Case (CT740)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- PARTNERS BRAND Cable Ties, 50#, 18", Yellow, 500/Case (CT185C)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- Partners Brand Cable Ties