Shop All Cable Ties
Partners Brand
Jumbo Cable Ties, 175#, 15", Natural, 100/Case
Mfr # CT15175
Zoro # G5506481
product price: $45.35
/pk 100, $0.45/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 175 lbs.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CT15175
- Zoro # G5506481
- UPC # 848109028729
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 15" |
Width | .350" |
Details
Color | natural |
Item | Jumbo Cable Tie |
Tensile Strength | 175 lbs. |
Freight Class | 70 |
Description
Jumbo Cable Ties,175#,15 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1CR)
- KILLARK F to F 90Deg Elbow, Haz Loc, 1/2In, Alum (FF-90-1WW)
- IFM Single-Ended Cordset, 20 m L Cable (EVC087)
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO116L125PG)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- PARTNERS BRAND UV Cable Ties, 40#, 8", Black, PK1000 (CTUV840)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- PARTNERS BRAND Metal Detectable Cable Ties, 50#, 15", Blue, PK100 (CTMD35)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Pink, 1000/Case (CT444L)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (TY528M)
- Partners Brand Cable Ties