Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case
Mfr # 204C
Zoro # G6071648
product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 6"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 14.424
Product Information
- Brand Partners Brand
- MFR # 204C
- Zoro # G6071648
- UPC # 841436070119
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8" |
Width | 6" |
Height | 4 1/4" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipp Kit,8 x 6 x 4 1/4",PK12 |
Weight | 14.424 |
Description
Insulated Shipp Kit,8 x 6 x 4 1/4 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17" x 17" x 8", Kraft, 20/Bundle (493T37)
- PROMARX Back Pack, 15in with 2 Side Mesh Pockets, Assorted Colors, PK2 (SB026232024)
- COMPONENT HARDWARE Brushed Aluminum Single Face Pedestal (R58-1010)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- THE PACKAGING WHOLESALERS Ice-Brix Cold Packs, 8 Oz., 6inL x 4inW x 3/4inH, White/Blue, 72/Pack (IB8BPD)
- Partners Brand Insulation and Cold Protection