Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case
Mfr # 212C
Zoro # G6067247
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Width 6"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 1.42
Product Information
- Brand Partners Brand
- MFR # 212C
- Zoro # G6067247
- UPC # 841436070133
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8" |
Width | 6" |
Height | 12" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,8" x 6" x 12" |
Weight | 1.42 |
Description
Insulated Shipping Kit,8 In. x 6 In. x 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER MNSCRPT 11X8.5 1/2IN RULED LW REAM (73)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- BIC Rambunctious Red Permanent Marker, Bullet Tip, 12 PK (BICGPM11RD)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 17" x 9", White, 1/Case (250C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Box Liners, 12" x 10" x 9", Silver, 25/Case (INL1210)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON12C)
- Partners Brand Insulation and Cold Protection