Shop All Insulation and Cold Protection
Partners Brand
Insulated Shipping Kits, 17" x 17" x 9", White, 1/Case
Mfr # 250C
Zoro # G6068312
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17"
- Width 17"
- Material EPS Foam/200# White Corrugated
- Color White
- Weight 3.52
Product Information
- Brand Partners Brand
- MFR # 250C
- Zoro # G6068312
- UPC # 841436088763
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 17" |
Width | 17" |
Height | 9" |
Details
Material | EPS Foam/200# White Corrugated |
Color | White |
Item | Insulated Shipping Kit,17 x 17 x 9" |
Weight | 3.52 |
Description
Insulated Shipping Kit,17 x 17 x 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Spiral Notebook, Wire Bound, College Rule (05682)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- SWINGLINE Mini Stapler, Black (S7079171)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- PARTNERS BRAND Insulated Box Liners, 12" x 10" x 9", Silver, 25/Case (INL1210)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 10" x 10 1/2", White, 1/Case (246C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Machine Grade Strapping, 3/8"W x 12900'L x 0.021" Thick, 8" x 8" Core, White (38M-25-2212)
- Partners Brand Protective Packaging