Shop All Insulation and Cold Protection
Partners Brand
Insulated Box Liners, 12" x 10" x 9", Silver, 25/Case
Mfr # INL1210
Zoro # G5725137
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 10"
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Weight 6.52
Product Information
- Brand Partners Brand
- MFR # INL1210
- Zoro # G5725137
- UPC # 841436089173
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 12" |
Width | 10" |
Height | 9" |
Details
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Item | Insulated Box Liners,12x10x9",PK25 |
Weight | 6.52 |
Description
Insulated Box Liners,12x10x9 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Electrostatic Sensitive Devices", 1" x 2 1/2", Black/Yellow, 500/Roll (DL9060)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- PARTNERS BRAND Economy Staples, 1/4", Silver, 5000/Case (ST150)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- PARTNERS BRAND Insulated Shipping Kits, 10 1/2" x 8 1/4" x 9 1/4", White, 2/Case (220C)
- PARTNERS BRAND Insulated Shipping Kits, 16 3/4" x 16 3/4" x 15", White, 1/Case (249C)
- PARTNERS BRAND Insulated Box Liners, 24" x 18" x 18", Silver, 10/Case (INL2418)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Box Liners, 8" x 8" x 8", Silver, 25/Case (INL888)
- PARTNERS BRAND Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case (INL101010)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- Partners Brand Insulation and Cold Protection