Shop All Insulation and Cold Protection
Partners Brand
Insulated Box Liners, 10" x 10" x 10", Silver, 25/Case
Mfr # INL101010
Zoro # G5725155
product price: $390.99
/pk 25, $15.64/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Width 10"
- Material Aluminum Foil Exterior / 3/16" Bubble Lining
- Color Silver
- Weight 6.68
Product Information
- Brand Partners Brand
- MFR # INL101010
- Zoro # G5725155
- UPC # 841436058131
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 10" |
Width | 10" |
Height | 10" |
Details
Material | Aluminum Foil Exterior / 3/16" Bubble Lining |
Color | Silver |
Item | Insulated Box Liners,10x10x10",PK25 |
Weight | 6.68 |
Description
Insulated Box Liners,10x10x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2 oz. SWAMPY MARSH - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-SWAM)
- POST-IT Flag, PageMarker, Bright, 10, Ast, PK500 (670-10AB)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink/Barrel, PK12 (33950)
- PARTNERS BRAND Insulated Shipping Kits, 12" x 10" x 9", White, 1/Case (229C)
- PARTNERS BRAND Insulated Shipping Kits, 19 1/2" x 11 1/2" x 4 1/8", White, 1/Case (260C)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- PARTNERS BRAND Insulated Shipping Kits, 17" x 17" x 9", White, 1/Case (250C)
- PARTNERS BRAND Insulated Shipping Kits, 9 1/2" x 9 1/2" x 7", White, 1/Case (214C)
- PARTNERS BRAND Insulated Box Liners, 24" x 18" x 18", Silver, 10/Case (INL2418)
- BSC PREFERRED 12 x 10 x 9'' Insulated Foam Containers (S-18314)
- Partners Brand Protective Packaging