Shop All Tags
Partners Brand
Inspection Tags, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case
Mfr # G20051
Zoro # G4976015
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Color Yellow
- Width 4 3/4"
- Length 2 3/8"
Product Information
- Brand Partners Brand
- MFR # G20051
- Zoro # G4976015
- UPC # 743806150202
- Country of Origin Multiple
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 13 Point Cardstock |
Color | Yellow |
Item | Tag inScrapin,4-3/4"x2-3/8",PK1000 |
Description
Tag inScrapin,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- PORTWEST Portwest Rain Trousers, L (S441)
- AVENGER SAFETY FOOTWEAR Size 9W Men's Wellington Boot Composite Work Boot, Black (A7847 9W)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (0500-0999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15021)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (000-0999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18011)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, Pre-Wired, (4500-4999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17103)
- BRADY Tag, Polyethylene, White, 49/64" W (M7-12-109)
- Partners Brand Tags