Shop All Tags
Partners Brand
Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case
Mfr # G20052
Zoro # G4975918
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 13 Point Cardstock
- Color Yellow
- Width 4 3/4"
- Length 2 3/8"
Product Information
- Brand Partners Brand
- MFR # G20052
- Zoro # G4975918
- UPC # 841436032285
- Country of Origin Multiple
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 13 Point Cardstock |
Color | Yellow |
Item | Tag Strung Scrap,4-3/4"x2-3/8",PK1000 |
Description
Tag Strung Scrap,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 30 ft. L (3TZR7)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- POWERWELD PowerWeld Welder's Beanie (PWBEANIE)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (8500-8999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16181)
- PARTNERS BRAND Inventory Tags, 2 Part Carbon Style #8, (2000-2499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17051)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, Pre-Wired, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15213)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (3000-3999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18041)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (0500-0999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15021)
- C.H. HANSON Blank Tag, 1-1/2inHx1-1/2inW, PK100 (41857)
- Partners Brand Tags