Shop All Polybag Sealers
Partners Brand
Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each
Mfr # PST1012
Zoro # G5768738
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1/2"
- Color Silver
- Tape Paper Weight 4.02
- Material Steel
Product Information
- Brand Partners Brand
- MFR # PST1012
- Zoro # G5768738
- UPC # 841436045568
- Country of Origin United States
- Category Polybag Sealers
Dimensions
Tape Width | 1/2" |
Details
Item | Bag Sealer |
Color | Silver |
Tape Paper Weight | 4.02 |
Material | Steel |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS UPSable Perforated Bubble Roll, 48"W x 300'L x 5/16" Thick, Clear, 1 Roll (CBWUP51648P)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- UNIVERSAL Eraser, Dry Erase, Black (UNV43663)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- PARTNERS BRAND Impulse Sealer Service Kit, 12", 1 Each (SPB12KIT)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- PARTNERS BRAND Impulse Hand Sealers w/ Cutters, 8" x 1/16", 1 Each (SPBC8)
- PARTNERS BRAND Impulse Sealer Service Kit, 16", 1 Each (SPB16KIT)
- PARTNERS BRAND Wide Seal Impulse Sealer, 12" (SPBW12)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- Partners Brand Polybag Sealers