Shop All Pallets
Partners Brand
Industrial Pallet, 48" L, 40" W, 5 1/2" H
Mfr # CPP330
Zoro # G6254328
product price: $94.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$94.99
Free 30-Day Returns
Key Features
- Length 48"
- Height 5 1/2"
- Color Black
Product Information
- Brand Partners Brand
- MFR # CPP330
- Zoro # G6254328
- UPC # 841436074827
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 40" |
Height | 5 1/2" |
Details
Item | Industrial Pallet |
Color | Black |
Description
Industrial Plastic Pallet 48x40x5 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x24in, LdCap 600lb (1824GY)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 15 1/2 in W, 10 in H, Gray, 19 1/2 in L (FG172100GRAY)
- GLOBAL EQUIPMENT Replacement Handle w/Hardware for Paramount Lockers (RP9043)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- PARTNERS BRAND Pallet, 48" L, 40" W, 10 PK (CPW4840RH)
- BSC PREFERRED 47.2 x 39.4 x 6.3'' Heavy-Duty, High Impact Closed Deck Pallet (CPPI76RC)
- Partners Brand Pallets