Shop All Packing Paper
Partners Brand
Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case
Mfr # IKP2436
Zoro # G6254407
product price: $79.99
/pk 210, $0.38/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Basis Weight 25
- Length 36"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # IKP2436
- Zoro # G6254407
- UPC # 841436054461
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 24" |
Length | 36" |
Details
Item | Indented Paper Sheet 24x36",PK210 |
Basis Weight | 25 |
Color | Kraft |
Description
Indented Paper Sheet 24x36 In.,PK210, Package Quantity 210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST Harvest LM183 Pink 18 in. Simple Backpack; School Bag; Day Pack & Book Bag (LM183 Pink)
- TREND ENTERPRISES Certificate of Recognition Classic Certificates, 30 Per Pack, PK6 (T2564)
- AVERY Big Tab Write and Erase Durabl Plast, PK3 (21212)
- UNIVERSITY GAMES Scholastic® Race Across the USA™ Game (00701)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 20' x 200', Clear, 1/Case (CF220C)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- Partners Brand Packing Paper