Shop All Kraft Paper
Partners Brand
Indented Kraft Paper Roll, 60#, 36"x300', Kraft
Mfr # IKP3660
Zoro # G5725828
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 23.16
- Length 300'
- Width 36"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # IKP3660
- Zoro # G5725828
- UPC # 841436054485
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 300' |
Width | 36" |
Details
Item | Indented Kraft Paper Roll,60#,36x300 ft. |
Basis Weight | 23.16 |
Color | Kraft |
Description
Indented Kraft Paper Roll,60#,36x300 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- SHARP Calculator, 12-Digit, Paperless, 5-3/4"Wx8-1/2"Lx2"H, Multi (SHREL1501)
- ZORO SELECT 12-1/2" x 8-1/2" x 13-1/2" Reusable Shopping Bags, 1.85 mil, Black (5CPE7)
- CROWNHILL Corrugated Plastic Sheets, 24 x 96", Black, 4mm thick (G-1894)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Crinkle Paper, 10 lb., Navy Blue, 1/Case (CP10C)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- Partners Brand Kraft Paper