Shop All Moisture Absorbents and Indicators
Partners Brand
Humidity Indicators, 30-40-50%, 2" x 3", White, 125/Case
Mfr # DES160
Zoro # G6254486
product price: $61.65
/pk 125, $0.49/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 0.52
- Width 2"
- Length 3"
Product Information
- Brand Partners Brand
- MFR # DES160
- Zoro # G6254486
- UPC # 51111157855
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 2" |
Length | 3" |
Details
Item | Humidity Indicators,2x3",PK125 |
Color | White |
Weight | 0.52 |
Description
Humidity Indicators,2x3 In.,PK125, Package Quantity 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- UNI PAINT Industrial Marker, Fine Point, PK12 (63721)
- FIRST AID ONLY Angled First Aid Kit Scissors, Rounded Tip, 4" Long, 1.5" Cut Length, Red Offset Handle (730010)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- PARTNERS BRAND Silica Gel Packet, 5/8" x 1 9/32", White, 6000/Case (DES140)
- PARTNERS BRAND Silica Gel Packet, 7/8" x 2 1/8", White, 3000/Case (DES142)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, 800/Case (DES111)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- DAMPRID Damprid Hngbag Lvnvan 3Pk (FG83LVSB)
- Partners Brand Protective Packaging