Shop All Rags & Towels
Partners Brand
Box of Huck Towels, 16" x 25", Blue, 170/Case, 25 Lbs/Case
Mfr # BR116
Zoro # G9045062
product price: $228.99
/pk 130, $1.76/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Size 16" x 25"
- Color Blue
- Length 16"
- Width 25"
Product Information
- Brand Partners Brand
- MFR # BR116
- Zoro # G9045062
- UPC # 848109056975
- Country of Origin Multiple
- Category Rags & Towels
Dimensions
Size | 16" x 25" |
Length | 16" |
Width | 25" |
Details
Material | Cotton |
Item | Huck Towels,16" x 25",Blue,PK170 |
Color | Blue |
Weight | 25.48 |
Description
Huck Towels,16 In. x 25 In.,Blue,PK170, Package Quantity 130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- MOTORMITE BRASS WIRE BRUSH-7-1/4 IN (49027)
- OIL-DRI Absorbent Roll, 36 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (L90813)
- PARTNERS BRAND Box of Terry Cloth Rags, 16" x 24", White, 80/Case, 25 Lbs/Case (BR112)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 415/Case, 50 Lbs/Case (BR104)
- PARTNERS BRAND Box of Shop Towel Rags, 14" x 14", Red, 60/Case, 5 Lbs/Case (BR110)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 440/Case, 50 Lbs/Case (BR115)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 220/Case, 25 Lbs/Case (BR114)
- PARTNERS BRAND Box of Shop Towel Rags, 14" x 14", Natural, 60/Case, 5 Lbs/Case (BR108)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- Partners Brand Rags & Towels