Shop All Hot Melt Adhesives
Partners Brand
Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK
Mfr # GL4001
Zoro # G5511101
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 15 in
- Color Clear
- Material Hot-Melt Glue
Product Information
- Brand Partners Brand
- MFR # GL4001
- Zoro # G5511101
- UPC # 848109016283
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 15 in |
Details
Item | Hot Melt Tape |
Color | Clear |
Material | Hot-Melt Glue |
Description
Glue Sticks,1/2x15 In.,Clear,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMTITE Bonding Liquid Gallon (05370)
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F (1540591)
- RUST-OLEUM Wet Roof Repair, 10.1 oz, Black (351249)
- DAP Mouse Shield 12 Oz. Foam Sealant & Blocker (7565012506)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4007)
- PARTNERS BRAND Glue Stick, Amber, 1/2 in Dia, 15 in L, 300 PK (GL4008)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- FASTENMASTER Hot Melt Adhesive, Tan, 1/2 in Dia, 10 in L, 3 min Begins to Harden, 18 PK (FMFLEX180)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- Partners Brand Hot Melt Adhesives