Shop All Steel Strapping
Partners Brand
High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil
Mfr # SS34031HT
Zoro # G5726038
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 1270'
- Material .031 Gauge Steel
Product Information
- Brand Partners Brand
- MFR # SS34031HT
- Zoro # G5726038
- UPC # 841436040150
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 1270' |
Details
Item | Steel Strapping,3/4x.031Gaugex1,270 ft. |
Material | .031 Gauge Steel |
Description
Steel Strapping,3/4x.031Gaugex1,270 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", Blue, 100/Case (G14051A)
- MEAD College Ruled Notebook Filler Paper, PK600 (15326)
- MONOFLO Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34 (BC4844.5-34)
- ACCO Report Cover Spring Clip, Red (A7018928)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- ZORO SELECT Steel Strapping, 25 mil, 300 ft. L (3CTV2)
- Partners Brand Steel Strapping