Shop All Mailer Cartons
Partners Brand
Heavy-Duty Mailing Tubes with Caps, 4" x 36", Kraft, 12/Case
Mfr # P4036KHD
Zoro # G5507568
product price: $75.99
/pk 12, $6.33/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Material 0.125 Thick Spiral Wound Fibreboard
- Maximum Weight 18.6
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P4036KHD
- Zoro # G5507568
- UPC # 841436037259
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 36" |
Details
Item | Mailing Tubes,W/Caps,4x36",PK12 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Maximum Weight | 18.6 |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Mailing Tubes,W/Caps,4x36 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- MONOPRICE Filament, PLA, Gray (11778)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- KIPP Grippers And Inserts Round D2=16, L3=12, Form:P Pearl-like, Stainless Polyurethane Surface, (K0385.16126)
- PARTNERS BRAND Corrugated Mailers, 10" x 4" x 2", Kraft, 50/Bundle (M1042K)
- PARTNERS BRAND Corrugated Mailers, 3" x 3" x 2", White, 50/Bundle (M332)
- PARTNERS BRAND Flat Corrugated Boxes, 14 3/8" x 12" x 3 1/2", Kraft, 25/Bundle (14123)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 72", Kraft, 15/Case (P3072KHD)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 37", White, 25/Bundle (M3337)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 48", Kraft, 50/Case (P1548K)
- PARTNERS BRAND Corrugated Mailers, 6 1/2" x 4 7/8" x 2 5/8" Kraft, 50/Bundle (MRX6XK)
- Partners Brand Mailing Tubes & Cartons