Shop All Corrugated Pads
Partners Brand
Heavy-Duty Chipboard Pads, 8 1/2" x 11", Kraft, 750/Case
Mfr # CPHD8511
Zoro # G5726266
product price: $151.99
/pk 750, $0.20/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 8 1/2"
- Color Kraft
- Material .030 Point Fibreboard
Product Information
- Brand Partners Brand
- MFR # CPHD8511
- Zoro # G5726266
- UPC # 841436060165
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 11" |
Width | 8 1/2" |
Details
Item | Chipboard Pads,8 1/2x11",PK750 |
Color | Kraft |
Material | .030 Point Fibreboard |
Description
Chipboard Pads,8 1/2x11 In.,PK750, Package Quantity 750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 5" x 3" , Kraft, 25/Bundle (55VG34)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- EMI Pager Case, Black, 4-3/4" L (601)
- A2Z SCILAB Stitch Suture Scissors Angled 4.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR871)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 30" x 250', Kraft, 1 Roll (SF30)
- PARTNERS BRAND Chipboard Pads, 40" x 48", Kraft, 500/Case (CP4048)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll (SF04)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 18" x 250', Kraft, 1 Roll (SF18)
- PARTNERS BRAND Chipboard Pads, 8" x 8", Kraft, 675/Case (CP88)
- PARTNERS BRAND Corrugated Sheets, 30" x 72", Kraft, 5 /Bundle (SP3072)
- PARTNERS BRAND Corrugated Layer Pads, 17 7/8" x 17 7/8", Kraft, 50/Bundle (SP17)
- Partners Brand Corrugated Pads