Shop All Corrugated Pads
Partners Brand
Heavy Duty Chipboard Pads, 40" x 48", Kraft, 400/Case
Mfr # CPHD4048
Zoro # G5726275
product price: $2,025.99
/pk 400, $5.06/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,025.99
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Material .030 Point Fibreboard
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # CPHD4048
- Zoro # G5726275
- UPC # 841436005029
- Country of Origin United States
- Category Corrugated Pads
Dimensions
Length | 48" |
Width | 40" |
Details
Item | Heavy-Duty Chipboard Pads,40x48",PK400 |
Material | .030 Point Fibreboard |
Color | Kraft |
Description
Heavy-Duty Chipboard Pads,40x48 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 2400 ft. L, PK28 (41P106)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- ESSELTE PENDAFLEX CORP. Boorum & PeaseĀ® Columnar Book, Faint Ruled, Single Page Form, 12-1/4" x 10-1/8", 300 Sheets/Pad (1602123F)
- PARTNERS BRAND Chipboard Pads, 10" x 10", Kraft, 800/Case (CP1010)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- PARTNERS BRAND Corrugated Sheets, 48" x 48", White, 5/Bundle (SP4848W)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- PARTNERS BRAND Chipboard Pads, 5" x 7", Kraft, 1125/Case (CP57)
- PARTNERS BRAND Corrugated Sheets, 30" x 72", Kraft, 5 /Bundle (SP3072)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- Partners Brand Protective Packaging