Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 18" x 12" x 12", Kraft, 25/Bundle
Mfr # HD1812
Zoro # G9043190
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 18"
- Inside Width 12"
- Maximum Weight 37.475
- Color Kraft
- Material 275#/ECT-44 Single Wall Corrugated
Product Information
- Brand Partners Brand
- MFR # HD1812
- Zoro # G9043190
- UPC # 812578004720
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 18" |
Inside Width | 12" |
Height | 12" |
Details
Item | Box,HD,18" x 12" x 12",Kraft,PK25 |
Maximum Weight | 37.475 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,HD,18 In. x 12 In. x 12 In.,Kraft,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear (5DRK8)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30063)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NAT01050)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- PARTNERS BRAND Double Wall Boxes, 12" x 8" x 6", Kraft, 15/Bundle (HD1286DW)
- PARTNERS BRAND Stationery Set-Up Cartons, 3 3/4" x 2 1/4" x 1 3/4", Gray Leatherette, 100/Case (BC1)
- PARTNERS BRAND Corrugated Boxes, 14" x 10" x 11", Kraft, 25/Bundle (141011)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x, PK25 (18183)
- PARTNERS BRAND Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle (HD1688DW)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 48"L x 4"W x 4"H, Kraft (4844)
- Partners Brand Shipping & Moving Boxes