Shop All Shipping Cartons
Partners Brand
Heavy-Duty Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle
Mfr # HD171110
Zoro # G6069213
product price: $83.85
/pk 25, $3.35/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 17 1/4"
- Inside Width 11 1/4"
- Maximum Weight 31.85
- Color Kraft
- Height 10"
Product Information
- Brand Partners Brand
- MFR # HD171110
- Zoro # G6069213
- UPC # 812578004553
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 17 1/4" |
Inside Width | 11 1/4" |
Height | 10" |
Details
Item | Box,Heavy Duty,17 1/4x11 1/4x10",PK25 |
Maximum Weight | 31.85 |
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Box,Heavy Duty,17 1/4x11 1/4x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Drum Set Black, Cyan, Magenta, and Yellow 15K YLD (DR210CL)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Yellow (TZe651)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Corrugated Boxes, 15" x 11" x 4", Kraft, 25/Bundle (15114)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 14", Kraft, 25/Bundle (121014)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- Partners Brand Shipping & Moving Boxes