Shop All Paper Bags
Partners Brand
Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case
Mfr # BGH123K
Zoro # G8483668
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 50 lb. Basis Weight Paper
- Width 3 1/4"
- Length 5"
- Color Kraft
- Weight 9.76
Product Information
- Brand Partners Brand
- MFR # BGH123K
- Zoro # G8483668
- UPC # 848109058962
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 3 1/4" |
Length | 5" |
Height | 9 3/4" |
Details
Item | Hardware Bags,5x3-1/4x9-3/4,PK400 |
Bag Material | 50 lb. Basis Weight Paper |
Color | Kraft |
Weight | 9.76 |
Description
Hardware Bags,5x3-1/4x9-3/4,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- ZEBRA PEN Zazzle Liquid Highlighter Assorted 10pk Sleeve Set (71111)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes and Colors, PK30 (UNV31026)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Green 12PK (AVE24020)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- PARTNERS BRAND Flat Merchandise Bags, 15" x 18", Kraft, 500/Case (BGM106K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- GENERAL Paper Bags, 40 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (18421)
- Partners Brand Shipping & Packing Bags