Shop All Paper Bags
Partners Brand
Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case
Mfr # BGM107K
Zoro # G5769331
product price: $136.99
/pk 500, $0.27/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 3"
- Length 12"
- Color Kraft
- Height 18"
Product Information
- Brand Partners Brand
- MFR # BGM107K
- Zoro # G5769331
- UPC # 079594802796
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 3" |
Length | 12" |
Height | 18" |
Details
Item | Gusseted Merchandise Bag,12x3x18",PK500 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | Kraft |
Weight | 21.58 |
Description
Gusseted Merchandise Bag,12x3x18 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECO ART Deco Art ADMTL-03 8 oz Americana Decor Metallic Paint; Rose Gold (ADMTL-03)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 12", Kraft, 10/Bundle (493U54)
- NORTECH Standard Filter Assembly, 8 Gal. (N822)
- RITE IN THE RAIN All Weather Notebook, Tan, Universal, PK3 (971TFX-M)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- ZORO SELECT Grocery Bag Flat Bottom 25# Shorty Brown, Pk500 (18428)
- Partners Brand Shipping & Packing Bags