Shop All Mailer Envelopes
Partners Brand
Gummed Envelopes, 9" x 12", White, 1000/Case
Mfr # EN1026
Zoro # G5510578
product price: $319.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9"
- Length 12"
- Material 28 lb. Paper Stock
Product Information
- Brand Partners Brand
- MFR # EN1026
- Zoro # G5510578
- UPC # 50085227414897
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Gummed Envelopes,9x12",PK1000 |
Color | White |
Material | 28 lb. Paper Stock |
Description
Gummed Envelopes,9x12 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Data Cards, 3x1-3/4", White, PK500 (FM1513)
- AVERY Avery® Removable Self-Adhesive Multipurpose Labels, 1 x 2-5/8, Assorted Neon, 360/Pack (6479)
- LEXMARK C341XM0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Mgnta (C341XM0)
- ENCORE PACKAGING Dispenser, Standard Strapping (EP-3080)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, PK500 (B870)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle (M2BKXLK)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Easy-Fold Mailers, 7 1/2" x 7 1/2" x 2", White, 50/Bundle (M772BF)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 2", Kraft, 50/Bundle (MFL10102K)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", White, 50/Bundle (MFL15114)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (56LR97)
- Partners Brand Mailer Envelopes