Shop All Mailer Envelopes
Partners Brand
Gummed Envelopes, 9 1/2" x 12 1/2", Kraft, 500/Case
Mfr # EN1035
Zoro # G5510596
product price: $182.99
/pk 500, $0.37/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 9 1/2"
- Length 12 1/2"
- Material 28 lb. Paper Stock
Product Information
- Brand Partners Brand
- MFR # EN1035
- Zoro # G5510596
- UPC # 085227415653
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/2" |
Length | 12 1/2" |
Details
Item | Gummed Envelopes,9 1/2x12 1/2",PK500 |
Color | Kraft |
Material | 28 lb. Paper Stock |
Description
Gummed Envelopes,9 1/2x12 1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1228, GLASS HANDLE WITH CARE, 3" X 4" (DL1228)
- BUSINESS SOURCE Filament Tape 1" Width x 60 yd Length 3" Core (64005)
- AVERY Label, Perm, Lsr, Round, 2.5"" 300PK (AVE5294)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL20)
- PARTNERS BRAND Corrugated Mailers, 8" x 4" x 2", Kraft, 50/Bundle (M842K)
- PARTNERS BRAND Outside Tuck Mailers, 5 5/8" x 4 3/16" x 5", White, 50/Bundle (MEZ545)
- PARTNERS BRAND Flat Mailers, 6" x 8", Kraft, 100/Case (RM1)
- PARTNERS BRAND Deluxe Literature Mailer, 15 1/8" x 11 1/8" x 3", Kraft, 50/Bundle (MFL15113K)
- PARTNERS BRAND Flat Mailers, 17" x 21", White, 100/Case (RM7W)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- QUALITY PARK QualityPrk, COLORED ENVELOPE, #10, BANKERS FLAP, GUMMED CLOSURE, 4.13 X 9.5, GREEN, 25PK (11135)
- Partners Brand Mailer Envelopes