Shop All Hot Melt Adhesives
Partners Brand
Glue Stick, Light Amber, 1/2 in Dia, 15 in L, 60 PK
Mfr # GL4005
Zoro # G5511156
original price:
$61.82
20% off
new price: $49.35
/pk 60, $0.82/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 15 in
- Color Light Amber
- Material Hot-Melt Glue
Product Information
- Brand Partners Brand
- MFR # GL4005
- Zoro # G5511156
- UPC # 841436057509
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 15 in |
Details
Item | Glue Stick |
Color | Light Amber |
Material | Hot-Melt Glue |
Description
Glue Sticks,1/2x15 In.,PK50, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDBOND Wldbnd Adhesive 101Oz (8-50030)
- FROGTAPE 1.41" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240483)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- HANDI-FOAM Window & Door Spray Foam Sealant, 24 oz, Aerosol Can, Creme, 1 Component (P30271)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4007)
- PARTNERS BRAND Glue Stick, Amber, 1/2 in Dia, 15 in L, 300 PK (GL4008)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- 3M Instant Adhesive, Clear, 5/8 in Dia, 2 in L, 35 sec Begins to Harden, 484 PK (3762)
- GORILLA GLUE Full Hot Glue Sticks, 4 in L, 30 sticks (3033002)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- Partners Brand Hot Melt Adhesives