Shop All Hot Melt Adhesives
Partners Brand
Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK
Mfr # GL4002
Zoro # G5511110
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 15 in
- Color Clear
- Material Hot-Melt Glue
Product Information
- Brand Partners Brand
- MFR # GL4002
- Zoro # G5511110
- UPC # 848109016290
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 15 in |
Details
Item | Glue Stick |
Color | Clear |
Material | Hot-Melt Glue |
Description
Glue Sticks,1/2x15 In.,Clear,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND TAPE, DUCT, SPEC, 1.88X20, CLR (DUC241380)
- POLYKEN Gaffers Tape, White, 55 yd. L x 4 in. W (510)
- USG USG Durabond 381630120 Joint Compound, Powder, 25 lb Bag (381630120)
- SURTEK Transparent Double Sided Tape 12mm (CDCT12)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4007)
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- PARTNERS BRAND Glue Stick, Amber, 1/2 in Dia, 15 in L, 300 PK (GL4008)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 10 sec Begins to Harden, 300 PK (711R15-25P)
- EAT-IN Red Hot Blue Glue PVC Pipe Cement, Low VOC, 4 oz (EA628522)
- FPC Glue Stick, Clear, 1125 PK (725R4-25P)
- 3M Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK (3764)
- Partners Brand Hot Melt Adhesives