Shop All Hot Melt Adhesives
Partners Brand
Glue Stick, Amber, 1/2 in Dia, 15 in L, 300 PK
Mfr # GL4040
Zoro # G5511147
product price: $244.99
/pk 300, $0.82/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 15 in
- Color Amber
- Material Hot-Melt Glue
Product Information
- Brand Partners Brand
- MFR # GL4040
- Zoro # G5511147
- UPC # 841436057516
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 15 in |
Details
Item | Glue Stick |
Color | Amber |
Material | Hot-Melt Glue |
Description
Glue Sticks,1/2x15 In.,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- OX TOOLS Pro Heavy-Duty Caulk Gun 10oz, 12:1 Thrust Ratio (OX-P044410)
- JET-LUBE Pipe Thread Sealant 16 fl oz, Brush-Top Can, V-2, Off-White, Semi-Solid (35504)
- DUCK BRAND Removable Poster Putty, 2 oz. (PTY-2)
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- PARTNERS BRAND Glue Stick, Amber, 1/2 in Dia, 15 in L, 300 PK (GL4008)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4007)
- 3M Holt-melt Adhesive, 3762LM-Q-5/8-8 (3762LM-Q-5/8-8)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 2 in L, 25 sec Begins to Harden, 495 PK (3779)
- 3M Adhesive Kit, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3792)
- Partners Brand Hot Melt Adhesives