Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case
Mfr # GBM0711GD
Zoro # G5511479
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/2"
- Roll Length 11"
- Color Gold
- Basis Weight 5.56
- Material 92 Gauge Metalized Polyester
Product Information
- Brand Partners Brand
- MFR # GBM0711GD
- Zoro # G5511479
- UPC # 841436090803
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/2" |
Roll Length | 11" |
Details
Color | Gold |
Item | Glamour Bubble Mailers,7.5x11",Gold,PK72 |
Basis Weight | 5.56 |
Material | 92 Gauge Metalized Polyester |
Description
Glamour Bubble Mailers,7.5x11 In.,Gold,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- RITE IN THE RAIN Planner, 4-1/16" x 7" Sheet, Black, 1/4" H (P52)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Liquid - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1300)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case (BOBSC0608)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- ZORO SELECT Anti-Static Bubble Bag, Size 3/16", 12" W, Bags per Case: 200 (56LT36)
- Partners Brand Bubble Rolls & Wrap