Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 15" x 20", Kraft, 960/Case
Mfr # T1520I
Zoro # G2289852
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Basis Weight 7.88
- Width 15"
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # T1520I
- Zoro # G2289852
- UPC # 848109042367
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 20" |
Width | 15" |
Details
Item | Gift Grade Tissue Paper,15x20",Krft,Package Quantity 960 |
Basis Weight | 7.88 |
Color | Kraft |
Description
Gift Grade Tissue Paper,15x20 In.,Krft,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- DATAPRODUCTS Ribbon Cartridge, Red/Black, PK 12 (E3027)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- MASTER MAGNETICS Magnetic Push Pins, Orange, Green, PK10 (7510)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll (NP2090)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- ARMOR WRAP Paper Sheets, 18 in. L, 18 in. W, PK1000 (A30G1818)
- Partners Brand Protective Packaging